Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Beaker Tall Form 3L - Pack of 6
By Simax
Order Code:
ZT2903478S
Copy
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/beaker-tall-form-3l-pack-of-6/p/ZT2903478S
Add to quotation
View all Beakers
Description
SIMAX Beaker Tall Form 3L BEA10480
Specifications
Specifications for Beaker Tall Form 3L - Pack of 6
Pack Size
6
Product Code
BEA10480
Material
Glass
Pack Quantity
6
Capacity
3000ml
Shape
Tall form
Graduation Type
Printed
Diameter
135mm
Product Type
Glass Beakers
Height
280mm
Size
6