Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Beaker Tricorn 1000ml - Pack of 25
Order Code:
ZT2918574S
Copy
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/beaker-tricorn-1000ml-pack-of-25/p/ZT2918574S
Add to quotation
View all Beakers
Description
Beaker Tricorn 1000ml DD10193
Specifications
Specifications for Beaker Tricorn 1000ml - Pack of 25
Product Code
DD10193
Pack Size
25
Material
PP
Graduation Type
Moulded
Shape
Tricorn
Capacity
1000ml
Pack Quantity
25
Diameter
141mm
Product Type
Plastic Beakers
Size
25
Height
143mm