Classic Design PP Beakers - Graduated


£2.99 Inc VAT (20%)
Up to 3% off

See all variants from £2.99

Description

Popular, classic Azlon beakers designed to BS5404: Part 1 1976. Good chemical resistance. Can withstand temperatures up to 135°C. Graduations and an indication of material and maximum heat resistance are clearly printed using indelible solvent resistant ink.

Feature Attributes

Resistance Features:
Chemical-resistant,Heat-resistant
Beaker Type:
Azlon Beaker
Material:
Plastic
Standards Met:
BS 5404: Part 1 1976

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome