Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Duran Beaker 800ml Low Form PK10
By Duran
Order Code:
ZT1248651S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/duran-beaker-800ml-low-form-pk10/p/ZT1248651S
Add to quotation
View all Beakers
Description
Duran Beaker 800ml Low Form
Specifications
Technical Information
Specifications for Duran Beaker 800ml Low Form PK10
Material
Glass
Pack Size
10
Product Code
BEA11180
Graduation Type
Printed
Shape
Low form
Capacity
800ml
Pack Quantity
10
Diameter
100mm
Product Type
Glass Beakers
Height
135mm
Size
10