Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Evaporating Basin Porcelain Round Bottom 125ml
Order Code:
ZT2901332S
£5.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.29
0%
5 - 9
£5.08
4%
10 - 19
£4.87
8%
20 - 49
£4.66
12%
50 +
£4.44
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
5.29
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/evaporating-basin-porcelain-round-bottom-125ml/p/ZT2901332S
Add to quotation
View all Beakers
Description
Evaporating Basin Porcelain Round Bottom 125ml BAS2016
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Evaporating Basin Porcelain Round Bottom 125ml
Pack Size
Each
Product Code
BAS2016
Product Type
Evaporating Dishes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome