Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Evaporating Basin Porcelain Round Bottom 35ml
Order Code:
ZT2901351S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/evaporating-basin-porcelain-round-bottom-35ml/p/ZT2901351S
Add to quotation
View all Beakers
Description
Evaporating Basin Porcelain Round Bottom 35ml BAS2008
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Evaporating Basin Porcelain Round Bottom 35ml
Pack Size
Each
Product Code
BAS2008
Product Type
Evaporating Dishes