Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Glass Beaker Conical Simax 500mL PK10
By Simax
Order Code:
ZT1248528S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/glass-beaker-conical-simax-500ml-pk10/p/ZT1248528S
Add to quotation
View all Beakers
Description
Beaker Conical Simax 500mL
Specifications
Specifications for Glass Beaker Conical Simax 500mL PK10
Material
Glass
Pack Size
10
Product Code
BEA10540
Shape
Low form, tapered
Graduation Type
None
Capacity
500ml
Pack Quantity
10
Diameter
88/61mm
Product Type
Glass Beakers
Height
145mm
Size
10