Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Griffin Low Form PP Beaker, 2000 ml
By Merck
Order Code:
ZT3067203S
Copy
£259.99
Inc VAT (20%)
£269.99
3.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/griffin-low-form-pp-beaker-2000-ml/p/ZT3067203S
Add to quotation
View all Beakers
Description
MERCK THIRD PARTY Griffin low form pp beaker, 2000 ml Z380377-6PAK
Specifications
Specifications for Griffin Low Form PP Beaker, 2000 ml
Pack Size
Each
Product Code
Z380377-6PAK
Material
Translucent Polypropylene
Product Type
PP Beakers