Low Form Beakers

Low Form Beakers


£5.49 Inc VAT (20%)

See all variants from £5.49

Description

Complies with ISO 3819. Manufactured from Pyrex borosilicate glass. Excellent thermal performance. High resistance to chemical attack. White graduations and marking spot.

Available in 25ml, 50ml, 100ml, 150ml, 250ml, 400ml and 1000ml capacities, in singles or in packs of 10. Other sizes on request.

Feature Attributes

Beaker Type:
Low Form Beaker
Standards Met:
DIN 12331,ISO 3819
Material:
Glass
Resistance Features:
Chemical-Resistant,Heat-Resistant
Product Reviews -
a year ago by Patrick
Exactly as described, lab quality beaker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome