Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Polypropylene Beaker 10000 mL
Order Code:
ZT2915755S
Copy
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/polypropylene-beaker-10000-ml/p/ZT2915755S
Add to quotation
View all Beakers
Description
Polypropylene beaker 10000 mL DD224009
Specifications
Specifications for Polypropylene Beaker 10000 mL
Product Code
DD224009
Pack Size
Each
Capacity
10000ml
Material
Polypropylene