Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Set Beaker Tpx 1000ml - Pack of 4
By Sls Select
Order Code:
ZT2903606S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/set-beaker-tpx-1000ml-pack-of-4/p/ZT2903606S
Add to quotation
View all Beakers
Description
SLS SELECT Set Beaker TPX 1000ml BEA1086
Specifications
Specifications for Set Beaker Tpx 1000ml - Pack of 4
Product Code
BEA1086
Pack Size
4
Material
TPX
Shape
Low form
Graduation Type
Printed
Pack Quantity
4
Capacity
1000ml
Diameter
122mm
Product Type
Plastic Beakers
Size
4
Height
148mm