Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Watch Glass 50mm Fused Edges - Pack of 10
Order Code:
ZT2836098S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/watch-glass-50mm-fused-edges-pack-of-10/p/ZT2836098S
Add to quotation
View all Beakers
Description
Watch Glass 50mm Fused Edges 213213207
Specifications
Specifications for Watch Glass 50mm Fused Edges - Pack of 10
Product Code
213213207
Pack Size
10
Product Type
Evaporating Dishes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome