Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Beakers
Watch Glass 60ml Fused Edges - Pack of 10
Order Code:
ZT2836086S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/laboratory-equipment/beakers/watch-glass-60ml-fused-edges-pack-of-10/p/ZT2836086S
Add to quotation
View all Beakers
Description
Watch Glass 60ml Fused Edges 2132134
Specifications
Specifications for Watch Glass 60ml Fused Edges - Pack of 10
Product Code
2132134
Pack Size
10
Product Type
Evaporating Dishes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome