Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
1000ml Amber Glass Winchester With Natural Cap and PTFE Liner (Let) - Pack of 480
By AURORA SCIENTIFIC
Order Code:
ZT2901201S
£2,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2999.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/1000ml-amber-glass-winchester-with-natural-cap-and-ptfe-liner-let-pack-of-480/p/ZT2901201S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 1000ml Amber glass winchester with natural cap and PTFE liner (let) BOT1382
Specifications
Specifications for 1000ml Amber Glass Winchester With Natural Cap and PTFE Liner (Let) - Pack of 480
Pack Size
480
Product Code
BOT1382
Colour
Amber
Capacity
1000ml
Pack Quantity
480
Product Type
Glass Bottles
Size
480
Cap Colour
Natural
Closure Size
31mm
Dimensions (Diameter x H)
97 x 245mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome