1000ml Amber Glass Winchester With Natural Cap and PTFE Liner - Pack of 12

Order Code: ZT2901208S

£102.99 Inc VAT (20%)


Description

AURORA SCIENTIFIC 1000ml Amber glass winchester with natural cap and PTFE liner BOT1380

Specifications for 1000ml Amber Glass Winchester With Natural Cap and PTFE Liner - Pack of 12
  • Product Code
    BOT1380
  • Pack Size
    12
  • Colour
    Amber
  • Capacity
    1000ml
  • Pack Quantity
    12
  • Product Type
    Glass Bottles
  • Size
    12
  • Cap Colour
    Natural
  • Closure Size
    31mm
  • Dimensions (Diameter x H)
    97 x 245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome