Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
1000ml Amber Glass With Natural Cap and PTFE Liner - Pack of 12
By AURORA SCIENTIFIC
Order Code:
ZT2905829S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/1000ml-amber-glass-with-natural-cap-and-ptfe-liner-pack-of-12/p/ZT2905829S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 1000ml Amber glass with natural cap and PTFE liner BOT1282
Specifications
Specifications for 1000ml Amber Glass With Natural Cap and PTFE Liner - Pack of 12
Pack Size
12
Product Code
BOT1282
Colour
Amber
Capacity
1000ml
Pack Quantity
12
Product Type
Glass Bottles
Dimensions (Diameter x H)
80 x 190mm
Closure Size
31mm
Cap Colour
White
Size
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome