Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
1000ml HDPE Dosed With Nitric Acid With Green Cap - Pack of 56
By AURORA SCIENTIFIC
Order Code:
ZT2901456S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/1000ml-hdpe-dosed-with-nitric-acid-with-green-cap-pack-of-56/p/ZT2901456S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 1000ml HDPE dosed with Nitric acid with green cap BOT1466
Specifications
Specifications for 1000ml HDPE Dosed With Nitric Acid With Green Cap - Pack of 56
Product Code
BOT1466
Pack Size
56
Colour
Natural
Material
HDPE
Pack Quantity
56
Capacity
1000ml
Product Type
Plastic Bottles
Cap Colour
Green
Dimensions (Diameter x H)
84 x 214mm
Closure Size
31mm
Size
56
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome