100ml Amber Glass Bottle Dosed With Hydrochloric Acid With White Cap and PTFE Liner - Pack of 104

Order Code: ZT2901155S

£163.99 Inc VAT (20%)


Description

AURORA SCIENTIFIC 100ml Amber glass bottle dosed with Hydrochloric acid with white cap and PTFE liner BOT1386

Specifications for 100ml Amber Glass Bottle Dosed With Hydrochloric Acid With White Cap and PTFE Liner - Pack of 104
  • Pack Size
    104
  • Product Code
    BOT1386
  • Colour
    Amber
  • Capacity
    100ml
  • Pack Quantity
    104
  • Product Type
    Glass Bottles
  • Dimensions (Diameter x H)
    46 x 108mm
  • Cap Colour
    White
  • Closure Size
    28mm
  • Size
    104

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome