Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
125ml HDPE Round Bottle Dosed With Nitric Acid - Pack of 352
By AURORA SCIENTIFIC
Order Code:
ZT2901706S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/125ml-hdpe-round-bottle-dosed-with-nitric-acid-pack-of-352/p/ZT2901706S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 125ml HDPE round bottle dosed with Nitric Acid BOT1504
Specifications
Specifications for 125ml HDPE Round Bottle Dosed With Nitric Acid - Pack of 352
Pack Size
352
Product Code
BOT1504
Colour
Natural
Material
HDPE
Pack Quantity
352
Capacity
125ml
Product Type
Plastic Bottles
Dimensions (Diameter x H)
50 x 106mm
Cap Colour
Natural
Size
352
Closure Size
31mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome