Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Labware
/
Bottles
1L Tris Buffered Saline 10x Liquid PK6
By Corning
Order Code:
ZT1247857S
£203.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 13th Aug
In Stock
GBP
203.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/1l-tris-buffered-saline-10x-liquid-pk6/p/ZT1247857S
Add to quotation
View all Bottles
Description
1L Tris Buffered Saline 10x Liq
Specifications
Specifications for 1L Tris Buffered Saline 10x Liquid PK6
Pack Size
6
Product Code
46-012-CM
Product Type
Cell Culture Reagents and Buffers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome