225ml HDPE Bottle Dosed With Soduim Thiosulphate + Sodium Hydroxide With White Cap - Pack of 24

Order Code: ZT2901554S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

AURORA SCIENTIFIC 225ml HDPE bottle dosed with Soduim Thiosulphate + Sodium Hydroxide with white cap BOT1480

Specifications for 225ml HDPE Bottle Dosed With Soduim Thiosulphate + Sodium Hydroxide With White Cap - Pack of 24
  • Pack Size
    24
  • Product Code
    BOT1480
  • Colour
    White
  • Material
    HDPE
  • Pack Quantity
    24
  • Capacity
    225ml
  • Product Type
    Plastic Bottles
  • Dimensions (Diameter x H)
    60 x 108mm
  • Cap Colour
    White
  • Size
    24
  • Closure Size
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome