250ml Amber Glass Bottle Dosed With Ammonium Chloride With White Cap and PTFE Liner - Pack of 20

Order Code: ZT2901518S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

AURORA SCIENTIFIC 250ml Amber glass bottle dosed with Ammonium Chloride with white cap and PTFE liner BOT1484

Specifications for 250ml Amber Glass Bottle Dosed With Ammonium Chloride With White Cap and PTFE Liner - Pack of 20
  • Product Code
    BOT1484
  • Pack Size
    20
  • Colour
    Amber
  • Capacity
    250ml
  • Pack Quantity
    20
  • Product Type
    Glass Bottles
  • Closure Size
    28mm
  • Cap Colour
    White
  • Dimensions (Diameter x H)
    61 x 145mm
  • Size
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome