Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
300ml Clear Glass Dosed With Hydrochloric Acid and White Cap - Pack of 60
By AURORA SCIENTIFIC
Order Code:
ZT2906006S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/300ml-clear-glass-dosed-with-hydrochloric-acid-and-white-cap-pack-of-60/p/ZT2906006S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 300ml Clear glass dosed with Hydrochloric acid and white cap BOT1316
Specifications
Specifications for 300ml Clear Glass Dosed With Hydrochloric Acid and White Cap - Pack of 60
Pack Size
60
Product Code
BOT1316
Colour
Transparent
Capacity
300ml
Pack Quantity
60
Product Type
Glass Bottles
Size
60
Dimensions (Diameter x H)
26 x 99mm
Closure Size
28mm
Cap Colour
Clear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome