Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
30mL Glass Dropping Bottle - Clear PK6
By Eisco
Order Code:
ZT1254668S
£56.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£56.99
0%
5 +
£54.71
4%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
56.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/30ml-glass-dropping-bottle-clear-pk6/p/ZT1254668S
Add to quotation
View all Bottles
Description
Bottle Dropping 30ml Glass
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 30mL Glass Dropping Bottle - Clear PK6
Material
Glass
Pack Size
6
Product Code
BOT56200
Colour
Transparent
Capacity
30ml
Pack Quantity
6
Product Type
Dropper Bottles
Dimensions (Diameter x H)
33 x 95mm
Size
6
Cap Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome