Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
30ml Glass No Label Container PK500
By Samco
Order Code:
ZT1254221S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/30ml-glass-no-label-container-pk500/p/ZT1254221S
Add to quotation
View all Bottles
Description
30ml Glass No Label Container
Specifications
Technical Information
Specifications for 30ml Glass No Label Container PK500
Colour
Transparent
Product Code
CON7508
Pack Size
500
Capacity
28ml
Pack Quantity
500
Product Type
Glass Bottles
Cap Colour
White
Closure Size
24mm
Dimensions (Diameter x H)
28 x 83mm
Size
500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome