Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
3m KCl Solution Saturated With AgCl 100ML
By Hach Lange
Order Code:
ZT1273116S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/3m-kcl-solution-saturated-with-agcl-100ml/p/ZT1273116S
Add to quotation
View all Bottles
Description
3m KCl Solution Saturated With AgCl
Tags:
#BulkDiscount
Specifications
Specifications for 3m KCl Solution Saturated With AgCl 100ML
Pack Size
100ml
Product Code
S21M004
Capacity
100ML