3M Petrifilm Flat Spreader (for RYM, SALX, STX Plates) PK2

Order Code: ZT1261689S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Flat Spreader

Specifications for 3M Petrifilm Flat Spreader (for RYM, SALX, STX Plates) PK2
  • Material
    Acrylic
  • Pack Size
    2
  • Product Code
    FSA1048
  • Colour
    Transparent
  • Pack Quantity
    2
  • Product Type
    Loops and Spreaders
  • Type
    Spreader
  • Shape
    Circular
  • Capacity
    1
  • Size
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome