Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
3M Petrifilm High Sensitivity Spreader (for HSCC Plates) PK2
By 3M
Order Code:
ZT1261601S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it in
8-9
weeks
Available
GBP
24.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/3m-petrifilm-high-sensitivity-spreader-for-hscc-plates-pk2/p/ZT1261601S
Add to quotation
View all Bottles
Description
High-Sensitivity Plate Spreader
Tags:
#BulkDiscount
Specifications
Specifications for 3M Petrifilm High Sensitivity Spreader (for HSCC Plates) PK2
Material
Acrylic
Product Code
FSA1030
Pack Size
2
Colour
Transparent
Pack Quantity
2
Product Type
Loops and Spreaders
Type
Spreader
Size
2
Capacity
10
Shape
Square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome