Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
40ml Amber Vial With Red Cap and Septa - Pack of 100
By AURORA SCIENTIFIC
Order Code:
ZT2901520S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/40ml-amber-vial-with-red-cap-and-septa-pack-of-100/p/ZT2901520S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC 40ml Amber vial with red cap and septa BOT1488
Specifications
Specifications for 40ml Amber Vial With Red Cap and Septa - Pack of 100
Product Code
BOT1488
Pack Size
100
Colour
Amber
Capacity
40ml
Pack Quantity
100
Product Type
Glass Bottles
Dimensions (Diameter x H)
26 x 99mm
Cap Colour
Red
Closure Size
24mm
Size
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome