40ml Amber Vial With White Cap and Sepum - Pack of 130

Order Code: ZT2901691S

£259.99 Inc VAT (20%)


Description

AURORA SCIENTIFIC 40ml Amber vial with white cap and sepum BOT1502

Specifications for 40ml Amber Vial With White Cap and Sepum - Pack of 130
  • Pack Size
    130
  • Product Code
    BOT1502
  • Colour
    Amber
  • Capacity
    40ml
  • Pack Quantity
    100
  • Product Type
    Glass Bottles
  • Dimensions (Diameter x H)
    26 x 99mm
  • Closure Size
    24mm
  • Cap Colour
    White
  • Size
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome