500ml Amber Glass Bottle Dosed With Ascorbic Acid With Blue Cap and PTFE Liner - Pack of 12

Order Code: ZT2901653S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£67.887%


Description

AURORA SCIENTIFIC 500ml Amber glass bottle dosed with Ascorbic acid with blue cap and PTFE liner BOT1492

Specifications for 500ml Amber Glass Bottle Dosed With Ascorbic Acid With Blue Cap and PTFE Liner - Pack of 12
  • Pack Size
    12
  • Product Code
    BOT1492
  • Colour
    Amber
  • Capacity
    500ml
  • Pack Quantity
    12
  • Product Type
    Glass Bottles
  • Size
    12
  • Closure Size
    31mm
  • Dimensions (Diameter x H)
    80 x 190mm
  • Cap Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome