500ml Bottle With Blue Cap Dosed With Sodium Thiosulphate - Pre-filled With Water - Pack of 20

Order Code: ZT2906037S

£91.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£91.990%
5 +£86.476%


Description

AURORA SCIENTIFIC 500ml Bottle with blue cap dosed with Sodium Thiosulphate - Pre-filled with water BOT1356

Specifications for 500ml Bottle With Blue Cap Dosed With Sodium Thiosulphate - Pre-filled With Water - Pack of 20
  • Product Code
    BOT1356
  • Pack Size
    20
  • Colour
    Transparent
  • Material
    PET
  • Capacity
    500ml
  • Pack Quantity
    20
  • Product Type
    Plastic Bottles
  • Closure Size
    28mm
  • Size
    20
  • Cap Colour
    Blue
  • Dimensions (Diameter x H)
    64 x 212mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome