Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
500mL DMEM 4.5gL glucose sodium PK6
By Corning
Order Code:
ZT1246389S
£92.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£92.99
0%
5 +
£89.27
4%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
92.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/500ml-dmem-4-5gl-glucose-sodium-pk6/p/ZT1246389S
Add to quotation
View all Bottles
Description
500mL DMEM 4.5gL glucose sodium
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 500mL DMEM 4.5gL glucose sodium PK6
Pack Size
6
Product Code
15-013-CV
Product Type
Classical Media