500ml Round Amber Blottle With White Cap - Pack of 91

Order Code: ZT2902097S

£81.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£81.990%
5 +£77.076%


Description

AURORA SCIENTIFIC 500ml Round amber blottle with white cap BOT1560

Specifications for 500ml Round Amber Blottle With White Cap - Pack of 91
  • Pack Size
    91
  • Product Code
    BOT1560
  • Colour
    Amber
  • Material
    PET
  • Capacity
    500ml
  • Pack Quantity
    91
  • Product Type
    Plastic Bottles
  • Size
    91
  • Cap Colour
    White
  • Closure Size
    31mm
  • Dimensions (Diameter x H)
    80 x 190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome