Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
7ml Bijou Non Pyrogenic PK700
By Sterilin
Order Code:
ZT1254187S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/7ml-bijou-non-pyrogenic-pk700/p/ZT1254187S
Add to quotation
View all Bottles
Description
7ml Bijou Non Pyrogenic
Specifications
Specifications for 7ml Bijou Non Pyrogenic PK700
Material
PS
Pack Size
700
Product Code
CON7525
Colour
Transparent
Capacity
7ml
Pack Quantity
700
Product Type
Plastic Bottles
Dimensions (Diameter x H)
23 x 50mm
Size
700
Cap Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome