Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
AAA Alkaline 1.5 V Batteries PK4
By Hach Lange
Order Code:
ZT1279636S
£83.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£83.99
0%
5 +
£80.63
4%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/aaa-alkaline-1-5-v-batteries-pk4/p/ZT1279636S
Add to quotation
View all Bottles
Description
Batteries AAA Alkaline 1.5 V
Tags:
#BulkDiscount
Specifications
Specifications for AAA Alkaline 1.5 V Batteries PK4
Product Code
WAT1114
Pack Size
4
Product Type
Batteries