Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Azlon 500mL Vented Round Integral Wash Bottle - Distilled Water PK5
By Azlon
Order Code:
ZT1249008S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/azlon-500ml-vented-round-integral-wash-bottle-distilled-water-pk5/p/ZT1249008S
Add to quotation
View all Bottles
Description
500mL Wash Bottle Dist Water
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Azlon 500mL Vented Round Integral Wash Bottle - Distilled Water PK5
Material
LDPE
Product Code
BOT0036
Pack Size
5
Colour
Natural
Capacity
500ml
Pack Quantity
5
Product Type
Washbottles
Size
5
Cap Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome