Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Azlon Bottle 2L PP NM PK5
By Azlon
Order Code:
ZT1252669S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/azlon-bottle-2l-pp-nm-pk5/p/ZT1252669S
Add to quotation
View all Bottles
Description
Azlon Bottle 2L PP NM
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Azlon Bottle 2L PP NM PK5
Material
PP
Pack Size
5
Product Code
BOT3074
Colour
Natural
Capacity
2000ml
Pack Quantity
5
Product Type
Plastic Bottles
Size
5
Dimensions (Diameter x H)
120 x 234mm
Cap Colour
Natural
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome