Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Azlon Bottle PP 30ml Wide Neck PK10
By Azlon
Order Code:
ZT1252987S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/azlon-bottle-pp-30ml-wide-neck-pk10/p/ZT1252987S
Add to quotation
View all Bottles
Description
Azlon Bottle PP 30ml Wide Neck
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Azlon Bottle PP 30ml Wide Neck PK10
Material
PP
Pack Size
10
Product Code
BOT3378
Colour
Natural
Capacity
30ml
Pack Quantity
10
Product Type
Plastic Bottles
Cap Colour
Natural
Dimensions (Diameter x H)
32 x 70mm
Size
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome