Azlon Bottles HPE Heavy Duty Square Graduated Wide Neck

Order Code: ZT1250498S

£109.99 Inc VAT (20%)


Description

Azlon Square Bottles, HPE, Heavy Duty, Graduated, Wide Neck, Easy Grip Cap, 2000mL, Neck ID 58mm, 130x98x215mm (LxWxH) PK5

Specifications for Azlon Bottles HPE Heavy Duty Square Graduated Wide Neck
  • Material
    HDPE
  • Product Code
    BGE342P
  • Pack Size
    5
  • Colour
    Natural
  • Capacity
    2000ml
  • Pack Quantity
    5
  • Product Type
    Plastic Bottles
  • Cap Colour
    Natural
  • Dimensions (Diameter x H)
    98 x 215mm
  • Size
    5