Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Azlon Graduated Gallipots - 60mL PK1000
By Azlon
Order Code:
ZT1260415S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/azlon-graduated-gallipots-60ml-pk1000/p/ZT1260415S
Add to quotation
View all Bottles
Description
Gallipots 60ml Azlon
Specifications
Specifications for Azlon Graduated Gallipots - 60mL PK1000
Pack Size
1000
Product Code
GWY520
Product Type
Sample Containers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome