Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Azlon HDPE Carboy With Carrying Handle 10L EACH
By Azlon
Order Code:
ZT1250628S
£102.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
102.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/azlon-hdpe-carboy-with-carrying-handle-10l-each/p/ZT1250628S
Add to quotation
View all Bottles
Description
Azlon HDPE Carboy With Carrying Handle 10L
Specifications
Specifications for Azlon HDPE Carboy With Carrying Handle 10L EACH
Material
HDPE
Pack Size
Each
Product Code
BGH024
Colour
Red
Capacity
10000ml
Pack Quantity
1
Product Type
Plastic Bottles
Size
Each
Cap Colour
Natural
Dimensions (Diameter x H)
205 x 380mm
Closure Size
49mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome