Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Azlon Rigid HDPE Bottle with Narrow Neck 30ml PK10
By Azlon
Order Code:
ZT1252557S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/azlon-rigid-hdpe-bottle-with-narrow-neck-30ml-pk10/p/ZT1252557S
Add to quotation
View all Bottles
Description
Azlon Rigid HDPE Bottle with Narrow Neck 30ml
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Azlon Rigid HDPE Bottle with Narrow Neck 30ml PK10
Material
HDPE
Product Code
BOT3030
Pack Size
10
Colour
Natural
Capacity
30ml
Pack Quantity
10
Product Type
Plastic Bottles
Dimensions (Diameter x H)
32 x 70mm
Cap Colour
Natural
Closure Size
18mm
Size
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome