Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Azlon Round 500mL Integral Wash Bottle - Mixed Cap Colours PK5
By Azlon
Order Code:
ZT1249028S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/azlon-round-500ml-integral-wash-bottle-mixed-cap-colours-pk5/p/ZT1249028S
Add to quotation
View all Bottles
Description
Azlon Round Integral Wash Bottle
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Azlon Round 500mL Integral Wash Bottle - Mixed Cap Colours PK5
Material
LDPE
Pack Size
5
Product Code
BOT0034
Colour
Natural
Capacity
500ml
Pack Quantity
5
Product Type
Washbottles
Cap Colour
Mixed
Size
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome