Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Azlon slope shouldered wash bottle with white closure 1000mL PK5
By Azlon
Order Code:
ZT1249441S
£60.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£60.99
0%
5 +
£58.55
4%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
60.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/azlon-slope-shouldered-wash-bottle-with-white-closure-1000ml-pk5/p/ZT1249441S
Add to quotation
View all Bottles
Description
Azlon slope shouldered wash bottle with white closure 1000mL
Tags:
#BulkDiscount
Specifications
Specifications for Azlon slope shouldered wash bottle with white closure 1000mL PK5
Material
LDPE
Product Code
BOT0270
Pack Size
5
Colour
Natural
Capacity
1000ml
Pack Quantity
5
Product Type
Washbottles
Cap Colour
White
Size
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome