Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Azlon Wash Bottle 250ml Driplok Set Of 5 PK5
By Azlon
Order Code:
ZT1256155S
£62.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£59.84
5%
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
62.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/azlon-wash-bottle-250ml-driplok-set-of-5-pk5/p/ZT1256155S
Add to quotation
View all Bottles
Description
Azlon Wash Bottle 250ml Driplok Set Of 5
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Azlon Wash Bottle 250ml Driplok Set Of 5 PK5
Material
LDPE
Product Code
BOT9168
Pack Size
5
Colour
Natural
Capacity
250ml
Pack Quantity
5
Product Type
Washbottles
Size
5
Cap Colour
Mixed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome