Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Azlon Wash Bottle LDPE 250ml mixed colours PK5
By Azlon
Order Code:
ZT1256041S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/azlon-wash-bottle-ldpe-250ml-mixed-colours-pk5/p/ZT1256041S
Add to quotation
View all Bottles
Description
Wash Bottle LDPE 250ml Mixed pack
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Azlon Wash Bottle LDPE 250ml mixed colours PK5
Material
LDPE
Pack Size
5
Product Code
BOT9139
Colour
Natural
Capacity
250ml
Pack Quantity
5
Product Type
Washbottles
Cap Colour
Assorted
Size
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome