Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Azlon Wash Bottle LDPE 500ml Yellow PK5
By Azlon
Order Code:
ZT1255960S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/azlon-wash-bottle-ldpe-500ml-yellow-pk5/p/ZT1255960S
Add to quotation
View all Bottles
Description
Azlon Wash Bottle LDPE 500ml Yellow
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Azlon Wash Bottle LDPE 500ml Yellow PK5
Material
LDPE
Product Code
BOT9134
Pack Size
5
Colour
Natural
Capacity
500ml
Pack Quantity
5
Product Type
Washbottles
Size
5
Cap Colour
Yellow