Bijou 7ml no label with covrslip PK700

Order Code: ZT1251565S

£799.99 Inc VAT (20%)


Description

Bijou 7ml no label with covrslip
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Bijou 7ml no label with covrslip PK700
  • Material
    PS
  • Product Code
    129AX/1
  • Pack Size
    700
  • Colour
    Transparent
  • Capacity
    7ml
  • Pack Quantity
    700
  • Product Type
    Plastic Bottles
  • Cap Colour
    White
  • Size
    700
  • Dimensions (Diameter x H)
    17 x 50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome