Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bijou HW Glass 7ml + almn cap Autoclavable PK288
By Wheaton
Order Code:
ZT1253419S
£269.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bijou-hw-glass-7ml-%2B-almn-cap-autoclavable-pk288/p/ZT1253419S
Add to quotation
View all Bottles
Description
Bijou HW Glass 7ml + almn cap Autoclavable
Specifications
Technical Information
Specifications for Bijou HW Glass 7ml + almn cap Autoclavable PK288
Pack Size
288
Product Code
BOT5001
Colour
Transparent
Capacity
7ml
Pack Quantity
288
Product Type
Glass Bottles
Size
288
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome